Motion
9405/M
All Purpose Work Glove - Size M or Size 8, Slip-on Cuff Type, Brown
Mi Item #07177444
MFR #9405/M
Price$12.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Glove - Size M or Size 8, Slip-on Cuff Type, Brown
Mi Item #07177444
MFR #9405/M

Mfr description
9405/M SPLIT COWHIDE DRIVERS (MUST
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.17/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    24.13 cm
  • Size
    M
  • Weight
    19.14 kg

Details

  • Additional Details
    Used in construction, foundry operation, machine operation, utility work, farming, roping and many other general applications.
  • Color
    Brown
  • Cuff Type
    Slip-on
  • Description
    Used in construction, foundry operation, machine operation, utility work, farming, roping and many other general applications.
  • Description Keyword
    Hand Protect-Welding
  • Manufacturer Upc Number
    662909404657
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    662909404657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)