Overview
Mfr description
9420/M FULL GRAIN DRIVERS (MUST ORDER
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
Specifications
- Cuff TypeSlip-on
- ColorNatural
- DescriptionUsed in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
- Split Or Grain LeatherGrain Leather
- Weight9.39 kg
- Length
- Additional DetailsUsed in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
- Manufacturer Upc Number662909404725
- UPC_NO662909404725
- Description KeywordHand Protect-Welding
- SizeM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data