Motion
9420/2XL
Welder and Foundry Glove - Size XXL or Size 11, Top Grain Cowhide Leather, Slip-on Cuff Type, Natural
Mi Item #07177453
MFR #9420/2XL
Price$24.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XXL or Size 11, Top Grain Cowhide Leather, Slip-on Cuff Type, Natural
Mi Item #07177453
MFR #9420/2XL

Mfr description
9420/2XL FULL GRAIN DRIVERS (MUST ORDER
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    27.94 cm
  • Size
    2XL
  • Weight
    10.82 kg

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Manufacturer Upc Number
    662909404756
  • Material
    Top Grain Cowhide Leather
  • Protection Type
    Abrasion
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • Type
    Driver Glove
  • UPC_NO
    662909404756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)