Motion
9414/2XL
Ironcat® Premium Grade Top Grain Drivers Glove with Shoulder Split Cowhide Leather Back - Keystone Thumb
MI ITEM #07177455
MFR #9414/2XL
Your Price$13.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Premium Grade Top Grain Drivers Glove with Shoulder Split Cowhide Leather Back - Keystone Thumb
MI ITEM #07177455
MFR #9414/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.13/pr(List $15.10)

Overview

Mfr description
9414/2XL GRAIN PALM/SPLIT BACK DRIVERS
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Leather
  • Cuff Type
    Slip-on
  • Color
    Brown
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Split Or Grain Leather
    Grain Leather
  • Weight
    3.81 kg
  • Length
  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Manufacturer Upc Number
    662909404787
  • UPC_NO
    662909404787
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Split Cowhide Leather
  • Lined
    Unlined
  • Size
    2XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text