Motion
3511B/XL
3511B/XL
Mi Item #07177483
MFR #3511B/XL
Price$43.05/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3511B/XL
Mi Item #07177483
MFR #3511B/XL

Mfr description
3511B/XL SBP BLUE LAB COAT, NO POCKET
  • Professional collar
  • Full Length coverage to top of thigh
  • Snap buttons for front for quick donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.05/ca

Specifications

Dimensions

  • Length
    33.02 cm

Details

  • Additional Details
    Our polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in manufacturing, pharmaceuticals, cleaning and lab work.
  • Color
    Blue
  • Features
    Professional collar
  • Garment Type
    Lab Coats
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Wrists - Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)