Motion
713BLDD/M
Seamless Knit Polyester Glove, 3/4 Dipped with Sandy Foam Latex Coated Grip on Palm & Fingers
MI ITEM #07177501
MFR #713BLDD/M
Your Price$4.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove, 3/4 Dipped with Sandy Foam Latex Coated Grip on Palm & Fingers
MI ITEM #07177501
MFR #713BLDD/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.40/pr(List $5.30)

Overview

Mfr description
713BLDD/M 13 GAUGE BLUE POLYESTER SHELL
  • Seamless knit polyester shell offers increased comfort and dexterity
  • Latex sandy foam coating provides a superior grip in dry and wet conditions
  • Knit wrist helps prevent dirt and debris from entering the glove

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Color
    Blue
  • Grip Pattern
    Sandy
  • Coating Material
    Latex
  • Length
  • Liner Material
    Polyester
  • Knit Gauge
    13
  • Manufacturer Upc Number
    662909556899
  • Description
    Ideal for applications involving assembly, construction, inspection, material and refuse handling, and landscaping.
  • EN388
    2131
  • Spec Sheet
  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909556899
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text