Overview
Mfr description
HVY715YNF/S HI-VIS YELLOW 15 GAUGE
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Silicone Free
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorHi-Vis Yellow
- Coating MaterialNitrile
- Length
- Liner MaterialNylon
- Knit Gauge15
- Manufacturer Upc Number662909557704
- DescriptionIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- EN3884141
- Spec Sheet
- Description KeywordSeamlessGlove Coated
- UPC_NO662909557704
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data