Overview
Mfr description
IC65/XXXL PREMIUM SELECT 3/4 LEATHER
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- 3/4 leather back provides heavy duty protection and breathability
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Specifications
- Glove SizeXXXL or Size 12
- MaterialLeather
- Cuff TypeSafety
- ColorBlue
- DescriptionUsed in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
- Split Or Grain LeatherSplit Leather
- Additional DetailsUsed in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
- Manufacturer Upc Number662909656551
- UPC_NO662909656551
- Description KeywordHand Protect-Welding
- Back MaterialSplit Cowhide Leather
- LinedFleece
- Size3XL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data