Motion
713KSSN/2XL
Arc Rated Gloves - XXL or Size 11 Size, Knit Wrist Cuff
Mi Item #07177521
MFR #713KSSN/2XL
Price$17.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Rated Gloves - XXL or Size 11 Size, Knit Wrist Cuff
Mi Item #07177521
MFR #713KSSN/2XL

Mfr description
713KSSN/2XL 13 GAUGE GREEN KEVLAR/STEEL
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    49.53 cm
  • Size
    2XL

Details

  • Additional Details
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Application
    • Installation, Maintenance, and Repairing Electrical Distribution and Transmission System • Framing and Setting Poles and Meters • Attaching and Testing Grounding Devices to Remove Electrical Hazards
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Hi Performance Glove
  • EN388
    4542
  • Grip Pattern
    Foam
  • Liner Material
    Aramid Stainless Steel Wire
  • Manufacturer Upc Number
    662909712820
  • Spec Sheet
  • UPC_NO
    662909712820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)