Motion
750RKW/L
Insulated Uncoated Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #07177534
MFR #750RKW/L
Price$2.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Uncoated Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #07177534
MFR #750RKW/L

Mfr description
750RKW/L COLD WEATHER: RED KNIT WRIST,
  • Polyester/Cotton construction is breatheable and decreases hand fatigue
  • Straight thumb increases comfort in closed-fisted work
  • Fleece lining is excellent for cold applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.83/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    54.61 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Used for light protection in warehousing, farming and the automotive industry.
  • Application
    Warehousing, Farming, Automotive Industry, Construction, Transportation, Mining
  • Back Material
    Synthetic, Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Protection From Cold
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Straight Thumb
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Farming, Automotive Industry, Construction, Transportation, Mining
  • Insulated
    Yes
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    750 RKW/L
  • Manufacturer Upc Number
    662909747556
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Protection Type
    Cold, General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Spec Sheet
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    662909747556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)