Motion
750RKW/XL
Insulated Uncoated Glove - XL or Size 10 Size, Knit Wrist Cuff, Polyester | Cotton Material
Mi Item #07177535
MFR #750RKW/XL
Price$2.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Uncoated Glove - XL or Size 10 Size, Knit Wrist Cuff, Polyester | Cotton Material
Mi Item #07177535
MFR #750RKW/XL

Mfr description
750RKW/XL COLD WEATHER: RED KNIT WRIST,
  • Polyester/Cotton construction is breatheable and decreases hand fatigue
  • Straight thumb increases comfort in closed-fisted work
  • Fleece lining is excellent for cold applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.46/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    52.07 cm
  • Size
    XL

Details

  • Additional Details
    Used for light protection in warehousing, farming and the automotive industry.
  • Application
    • Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
  • Color
    Brown
  • Country of Origin
    China
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Protection From Cold
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton, Fleece, Polyester
  • Manufacturer Upc Number
    662909747563
  • Material
    Cotton
  • Material Type
    Knit Gloves - Non Coating
  • Spec Sheet
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey Glove
  • UPC_NO
    662909747563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)