Motion
UE4B-45
Reusable Aprons/smock - Vinyl Material, Blue Color, 25.908 cm Wide, 34.544 cm Long, Food Processing
Mi Item #07177537
MFR #UE4B-45
Price$2.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable Aprons/smock - Vinyl Material, Blue Color, 25.908 cm Wide, 34.544 cm Long, Food Processing
Mi Item #07177537
MFR #UE4B-45

Mfr description
UE4B-45 4MIL 27X45" VINYL DIE CUT APRON
  • Die cut around neck
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/pr

Specifications

Dimensions

  • Length
    34.544 cm
  • Material Thickness
    4 mil
  • Width
    25.908 cm

Details

  • Color
    Blue
  • Description
    Great for food processing, cleaning, maintenance and manufacturing.
  • Description Keyword
    Aprons
  • Features
    Die cut around neck
  • Garment Type
    Bib Apron
  • Garment Use
    Food Processing
  • Manufacturer Upc Number
    662909857798
  • Material
    Vinyl
  • UPC_NO
    662909857798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)