Motion
UVB-4HS
Disposable Sleeve - Sleeves, Blue
MI ITEM #07177548
MFR #UVB-4HS
Price$1.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Sleeve - Sleeves, Blue
MI ITEM #07177548
MFR #UVB-4HS

Mfr description
UVB-4HS 4 MIL 18" SLEEVE - BLUE
  • Elastic at both ends for comfort
  • Great for forearm coverage
  • 18" length
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.96/pr

Specifications

Dimensions

  • Length
    45.72 cm
  • Size
    18
  • Width
    35.56 cm

Details

  • Additional Details
    Great for food processing, cleaning, maintenance and manufacturing
  • Closure Type
    Elastic
  • Color
    Blue
  • Description
    Great for food processing, cleaning, maintenance and manufacturing
  • Description Keyword
    Disposable Clothing
  • Features
    Elastic at both ends for comfort
  • Garment Type
    Sleeves
  • Manufacturer Upc Number
    662909865250
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)