Motion
87010/L
Leather Double Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Hi-Vis Orange
Mi Item #07177576
MFR #87010/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Hi-Vis Orange
Mi Item #07177576
MFR #87010/L

Mfr description
87010/L THE R2 RIGACE HAS A SYNTHETIC
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Silicone palm with honecomb pattern repels liquids for enhanced grip and abrasion
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Closure Type
    Slip-On
  • Coating Coverage
    Palm
  • Color
    Hi-Vis Orange
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Slip-On
  • Description
    Synthetic Leather Double Palm with Silicone Palm and Fabric Back - TPR Impact Protection
  • Description Keyword
    Hi Performance Glove
  • EN388
    3221
  • Finger Coverage
    Full
  • Grip Pattern
    Pattern
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back
  • Palm Features
    Double Palm, Reinforced, Coated
  • Protection Type
    Impact Protection and Puncture Resistant and Abrasion Resistant
  • Series
    87010
  • Stitching Material
    Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)