Motion
87010/2XL
Leather Double Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Hi-Vis Orange
MI ITEM #07177578
MFR #87010/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Hi-Vis Orange
MI ITEM #07177578
MFR #87010/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87010/2XL THE R2 RIGACE HAS A SYNTHETIC
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Silicone palm with honecomb pattern repels liquids for enhanced grip and abrasion
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
  • Hi-Vis coloring makes this product very easy to see
  • Reinforced Kevlar thumb saddle for durability
  • Neoprene slip on cuff
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Orange
  • Back Material
    Spandex
  • Construction Description
    Cut-and-Sewn
  • EN388
    3221
  • Grip Pattern
    Pattern
  • Description Keyword
    Hi Performance Glove
  • Description
    Synthetic Leather Double Palm with Silicone Palm and Fabric Back - TPR Impact Protection
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text