Motion
87810/L
Oil & Gas Gloves - L or Size 9, Synthetic Leather with Silicone Grip, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07177600
MFR #87810/L
Price$27.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Gas Gloves - L or Size 9, Synthetic Leather with Silicone Grip, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07177600
MFR #87810/L

Mfr description
87810/L SUMMER R2 4 WAY STRETCH YELLOW
  • Synthetic leather double palm enhances grip in dry and light oil applications while providing dexterity
  • Reinforced red silicone palm and fingers that provide oil resistance and excellent gripping
  • Polyurethane reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.95/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    41.91 cm
  • Weight
    10.2 kg

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Impact Rating
    1
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Synthetic leather double palm enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut and Sewn Reinforced Thumb Crotch Touchscreen Compatible
  • Cuff Type
    Slip-On
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Description Keyword
    Hi Performance Glove
  • EN388
    3232
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with Silicone Grip
  • Lining Material
    Unlined
  • Material Type
    Mechanics Gloves
  • Palm Material
    Synthetic Leather Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)