Motion
87810/3XL
Oil & Ga Glove - XXXL or Size 12, Synthetic Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07177603
MFR #87810/3XL
Price$38.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Ga Glove - XXXL or Size 12, Synthetic Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07177603
MFR #87810/3XL

Mfr description
87810/3XL SUMMER R2 4 WAY STRETCH
  • Synthetic leather double palm enhances grip in dry and light oil applications while providing dexterity
  • Reinforced red silicone palm and fingers that provide oil resistance and excellent gripping
  • Polyurethane reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.57/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    64.77 cm
  • Weight
    9.1 kg

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Impact Rating
    1
  • Applications
    Oil Rigging, Mechanical, Mining, Framing, Automotive, Electrical, HVAC, Plumbing
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Synthetic leather double palm enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut and Sewn Reinforced Thumb Crotch Touchscreen Compatible
  • Cuff Type
    Band Top
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Description Keyword
    Hi Performance Glove
  • EN388
    3232
  • Finger Coverage
    Full
  • Grip Pattern
    Silicone Grip
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Double Palm, Reinforced, Silicone Grip
  • Protection Type
    Cut Resistant and Impact Protection and Abrasion Resistant and Oil Resistant
  • Series
    87810
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)