Motion
6030/XL
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #07177604
MFR #6030/XL
Price$39.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XL or Size 10, Gauntlet Cuff Type, Gold
Mi Item #07177604
MFR #6030/XL

Mfr description
6030/XL INSULATED TOP GRAIN REVERSE
  • Split Deerskin leather construction provides dexterity and flexibility
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.95/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    35.05 cm
  • Size
    XL
  • Weight
    4.49 kg

Details

  • Additional Details
    Ideal for welding and hot material handling.
  • Back Material
    Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Ideal for welding and hot material handling.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton Foam
  • Manufacturer Upc Number
    662909870872
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    662909870872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)