Motion
900-EA/M
Superior Grade Split Cowhide Leather Palm Glove with Full Leather Back - Rubberized Gauntlet Cuff
MI ITEM #07177606
MFR #900-EA/M
List Price$8.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superior Grade Split Cowhide Leather Palm Glove with Full Leather Back - Rubberized Gauntlet Cuff
MI ITEM #07177606
MFR #900-EA/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.01/pr for your price

Overview

Mfr description
900-EA/M SELECT FULL LEATHER BACK
  • Fleece lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Full leather back provides heavy duty protection
  • Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Superior Grade
  • Lining Material
    Unlined
  • Color
    Green
  • Back Material
    Full Leather
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    63.5 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Comfort Features
    Full leather back provides heavy duty protection
  • Additional Details
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Weight
    8.96 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text