Motion
96551/XL
Leather Palm Glove - XL or Size 10, Synthetic Leather, Hi-Vis Yellow
Mi Item #07177608
MFR #96551/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Synthetic Leather, Hi-Vis Yellow
Mi Item #07177608
MFR #96551/XL

Mfr description
96551/XL HI-VIS PRO SERIES, SYNTHETIC
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • White thermal lining provides superior insulation without the bulk of fleece
  • Waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    29.01 cm
  • Weight
    2.4 kg

Details

  • Color
    Hi-Vis Yellow
  • Construction Description
    Cut and Sewn Waterproof
  • Description
    Ideal for cold weather work, petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Protection From Cold
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)