Motion
MGPM32TN-150AZ-M9PWZ

SMC CORP OF AMERICA
MGPM32TN-150AZ-M9PWZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #07177868
MFR #MGPM32TN-150AZ-M9PWZ
Price$585.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TN-150AZ-M9PWZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #07177868
MFR #MGPM32TN-150AZ-M9PWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$585.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    5 m
  • Stroke  
    150 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ-M9PWZ
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    5 m
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Stopping
  • Suffix For Stroke
    AZ
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM32TN-150AZ-M9PWZ MGP-Z CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought