Overview
Mfr description
NCA1S150-0400N CYLINDER, NCA1, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter1.5000 in
- Stroke4.0000 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Made to OrderYes
- Mounting TypeSide Lug
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data