Motion
1806 300/1 WR 56C 1.000 (SIDE MT)

HUB CITY INC
1806 300/1 WR 56C 1.000 (SIDE MT)

1806 300/1 WR 56C 1.000 Side Mount Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07178427
MFR #1806 300/1 WR 56C 1.000 (SIDE MT)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1806 300/1 WR 56C 1.000 (SIDE MT)

1806 300/1 WR 56C 1.000 Side Mount Right Angle Worm Gear Speed Reducer - Double Reduction, 300:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07178427
MFR #1806 300/1 WR 56C 1.000 (SIDE MT)

Mfr description
0230-18827 300:1 RATIO STYLE RA-L
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1806
  • Maximum Output RPM
    5.83 rpm
  • Maximum Output Torque
    788 in-lbs @ 5.83 output rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    300:1
  • Service Factor
    1.0
  • Weight
    29 lbs

Details

  • CAD Drawing
    RATIO=10/1|STYLE=R|FS=254TC|OD=7
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-18827
  • Manufacturer Upc Number
    662798987972
  • Max Input Horsepower
    0.143 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    1800
  • UPC_NO
    662798987972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)