Motion
29624

VIKAN
29624

Ultra Hygienic Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 59.1000 in
MI ITEM #07178628
MFR #29624
Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29624

Ultra Hygienic Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 59.1000 in
MI ITEM #07178628
MFR #29624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.83/each

Specifications

Dimensions

  • Handle Diameter
    1.3000 in
  • Handle Length
    59.1000 in
  • Maximum Handle Length
    59.1000 in

Details

  • Connection Type
    Euro Threaded
  • Handle Color
    Red
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Glass Reinforced, Polypropylene
  • Product Types
    Handle

Overview

Mfr description
29624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought