Motion
241/670 ECAK30/C3W33

SKF
241/670 ECAK30/C3W33

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #07178737
MFR #241/670 ECAK30/C3W33
Price$217,648.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/670 ECAK30/C3W33

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #07178737
MFR #241/670 ECAK30/C3W33

Mfr description
241/670 ECAK30/C3W33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217,648.49/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    412 mm
  • Weight
    3472.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    260 rpm
  • Maximum Speed
    260 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)