Motion
2STLYL05
Stair Tread Covering or Nosing - 24 in wide, 5 in deep
MI ITEM #07178765
MFR #2STLYL05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stair Tread Covering or Nosing - 24 in wide, 5 in deep
MI ITEM #07178765
MFR #2STLYL05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tread Depth
    5 in
  • Width
    24 in

Details

  • Covering Type
    Anti-Slip Tread Cover

Overview

Mfr description
2STLYL05 GRIPALL LAVAGRIP STAIR TREADS
  • Multiple layers of silica aggregate embedded in durable polyurea
  • Designed with safety and comfort in mind
  • Just peel and stick
  • Superior traction control
  • Textured surface for sure footing, yet comfortable to kneel on or walk across with bare feet
  • Bonds to wood, metal, concrete and more

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought