Overview
Mfr description
99-1-9790-8 HPPE KNIT SHELL W/IMPACT
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane
- ColorBlack, Grey
- Coating MaterialNitrile
- UPC_NO063344361053
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data