Overview
Mfr description
25673 NEMESIS V30 BLK FRAME AMBER LENS
- Sporty, flexible, and lightweight design that is certified to meet the requirements of CSA Z94.3
- Patented FLEX-DRY* nosepiece design with integrated ridges to divert sweat
- Every pair includes a neck cord for reduced risk of damage when not being worn
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
- Hardcoated lenses for scratch resistance and longer life
- Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection
- Meets ANSI Z87.1+ standards for impact and certified to meet the requirements of CSA Z94.3
Specifications
- Lens ColorAmber
- Frame Temple ColorBlack
- SizeUniversal
- Product LineV30 Nemesis
- Manufacturer Upc Number036000256734
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data