Motion
S1201SGAF

3M
S1201SGAF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #07179401
MFR #S1201SGAF
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1201SGAF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #07179401
MFR #S1201SGAF

Mfr description
27182 EYEWEAR ANTI-FOG GREEN/BLACK CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings through up to 25 washings with water and helps provide scratch resistance in tough work environments
  • Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Weight
    1.652 lb

Details

  • Comfort Features
    Optional removable foam-lined gasket
  • Frame Color
    Green & Black
  • Frame Style
    Half-frame
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1201SGAF
  • Manufacturer Upc Number
    50051131271826
  • Series
    1000
  • Type
    Safety Glasses
  • UPC_NO
    50051131271826
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)