Specifications
Details
- ColorBlack
- Hazard TypeSilica
- Manufacturer Stock Number00051131173606
- Manufacturer Upc Number00051131173606
- MaterialLeather
- Mounting TypeBelt-mounted
- Product TypesBelt
- Series/System CompatibilityTR-300+
- UPC_NO00051131173606
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)