Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth26 in.
- Overall Height46 in.
- Overall Width46 in.
- Weight155
Details
- Amperage13
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower3/4 HP
- Housing ColorIndustrial Gray
- Manufacturer Catalog NumberTPC4214
- Manufacturer Upc Number15449842142
- Maximum Air Flow15850 cfm
- Mount TypeFloor
- Number Of Blades4
- Number Of Speeds1
- Phase1
- Speed505 rpm
- UPC_NO15449842142
- Voltage115
Overview
Mfr description
TPC4214 HEAT BUSTER (BRONZE)