Motion
RAC-5010

ENERPAC
RAC-5010

Aluminum Cylinder - Single-Acting / Spring Return, 50 ton Capacity, 9.840 in Stroke, 15.210 in Retracted, 25.050 in Extended
Mi Item #07179673
MFR #RAC-5010
Price$6,067.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC-5010

Aluminum Cylinder - Single-Acting / Spring Return, 50 ton Capacity, 9.840 in Stroke, 15.210 in Retracted, 25.050 in Extended
Mi Item #07179673
MFR #RAC-5010

Mfr description
RAC--5010 50 TON ALUMINUM CYLINDER
  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Steel baseplate and saddle for protection against load-induced damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,067.91/each

Specifications

Dimensions

  • Base to Port
    1.190 in
  • Bore Size
    3.740 in
  • Extended Height
    25.050 in
  • Outside Diameter
    5.120 in
  • Piston Rod Diameter  
    3.150 in
  • Retracted Height
    15.210 in
  • Stroke  
    9.840 in
  • Weight
    30.20 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    50 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    10.990 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    108.140 in³
  • Piston Rod Protrusion
    0.120 in
  • Series / Type
    RAC-Series
  • Tons at 10000 psi
    54.90 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)