Motion
97 53 09

KNIPEX
97 53 09

7 1/2" Self-Adjusting Crimping Pliers For Wire Ferrules
MI ITEM #07179743
MFR #97 53 09
Price$346.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 53 09

7 1/2" Self-Adjusting Crimping Pliers For Wire Ferrules
MI ITEM #07179743
MFR #97 53 09

Mfr description
97 53 09 CRIMPING PLIERS
  • Self-adjusting crimping pliers for end sleeves (ferrules) with front loading.
  • For crimping ferrules (end sleeves) according to DIN 46228 parts 1 + 4.
  • Crimping from 28 - 8 and 6 AWG (0.08 - 10.0 and 16.0 mm²) in one profile; with selector lever for setting the crimping area either to 28 - 8 and 6 AWG (0.08 - 10 mm² or 16 mm²); particularly suitable for all twin ferrules (end sleeves) up to 2 x 6 mm² or 2 x AWG 8.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.95/each

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    7 9/16 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    7 1/2 in.
  • Shipping Weight
    1.155 lbs. lbs
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    7 9/16 in.
  • Single Part Width
    7 9/16 in.
  • Storage Dimension Height
    1.1 in. in
  • Storage Dimension Length
    9.5 in. in
  • Storage Dimension Width
    3.1 in.
  • Tool Weight
    1.075 lbs.
  • Tool Width
    2 7/8 in.
  • Weight
    1.075
  • Width
    2 7/8 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Self-Adjusting Crimping Pliers For Wire Ferrules
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221006204
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • Self Adjusting
    Self-Adjusting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)