Motion
44-3455/S
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles - Micro Dot Palm
MI ITEM #07180072
MFR #44-3455/S
Your Price$22.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles - Micro Dot Palm
MI ITEM #07180072
MFR #44-3455/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.59/each(List $25.15)

Overview

Mfr description
44-3455/S MAXICUT GLOVES CLASS 3
  • Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    15
  • Length
    50 cm
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra DT™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
  • Latex Free
    Yes
  • UPC_NO
    616314178375
  • Manufacturer Upc Number
    616314178375
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4542
  • Size
    S
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Liner Material
    Engineered Yarn
  • Spec Sheet
  • Features
    Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Additional Details
    Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra DT™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought