Motion
SAF207-22

SHUSTER CORP
SAF207-22

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07180194
MFR #SAF207-22
Price$55.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SAF207-22

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07180194
MFR #SAF207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.77/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bolt Circle Diameter  
    0.5625 in
  • Bore Diameter  
    1-3/8 in
  • Overall Height  
    1.9060 in
  • Overall Length Diameter  
    4.625 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SA207-22
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball

Overview

Mfr description
SAF207-22 4 BOLT FLG BLK ECC CSTIRN HSNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text