Motion
LOW TEMP 16OZ TUB

LUBRIPLATE LUBRICANTS CO
LOW TEMP 16OZ TUB

LOW TEMP Multipurpose Grease - Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
Mi Item #07180309
MFR #LOW TEMP 16OZ TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
LOW TEMP 16OZ TUB

LOW TEMP Multipurpose Grease - Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 14 oz Size, Tub Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
Mi Item #07180309
MFR #LOW TEMP 16OZ TUB

Mfr description
L0172-004 LOW-TEMP 16 OZ TUB
  • Excellent cold operating characteristics
  • Anti-wear protection
  • Extremely water-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1.5
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    General purpose low temperature lubricant for chains, ball and roller bearings, garage door openers, railroad switches, electronic equipment
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Tub
  • Dropping Point
    +280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215717217
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    60 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    LOW TEMP
  • Temperature Range
    -60 to +225 °F
  • UPC_NO
    089215717217
  • Viscosity
    16
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)