Motion
EM2333T-58
General Purpose Motor - 15 hp, 1500 rpm, 3 ph, 400 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07184322
MFR #EM2333T-58
List Price$5,634.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 1500 rpm, 3 ph, 400 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07184322
MFR #EM2333T-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,634.44/each for your price

Overview

Mfr description
EM2333T-58 15HP 1450RPM 50HZ 254T TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    400 V
  • Frame Size
    254T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Full Load Efficiency
    91.40 %
  • KVA Code
    H
  • Motor Poles
    4-pole
  • Starting Method
    Wye Start - Delta Run
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    23.35 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Standards Met
    CE, CSA, UR
  • Weight
    291 lbs
  • Manufacturer Upc Number
    781568774106
  • UPC_NO
    781568774106
  • RoHs Compliance
    RoHS Compliant
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text