Motion
H059948 50 FEET HOSE

DANFOSS AEROQUIP LLC
H059948 50 FEET HOSE

Eaton H0599 Series Industrial Hose Chemical;Chemcat Corrugated Petrochemical
MI ITEM #07184594
MFR #H059948 50 FEET HOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
H059948 50 FEET HOSE

Eaton H0599 Series Industrial Hose Chemical;Chemcat Corrugated Petrochemical
MI ITEM #07184594
MFR #H059948 50 FEET HOSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H059948 50 FEET HOSE
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    UHMW-PE
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Fabric and Wire
  • Color
    Purple
  • Minimum Bend Radius
    6.5 in
  • Length
    50.00 ft
  • Dash Size
    -48
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Standards Met
    SAE J1942/1|NMMA|USCG
  • Typical Applications
    Chemical transfer.
  • Manufacturer Upc Number
    639789275561
  • UPC_NO
    639789275561
  • Manufacturer Catalog
  • Hose Weight
    84.00 lbs/ft
  • Series
    H0599 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H059948
  • Max Operating Temperature
    250 °F
  • Tube Material
    UHMW-PE
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text