Motion
B27
Classical Super Gripbelt V-Belt - B Section, 21/32 in Top Width, 1 Strand, 30 in Nominal Outside Length, Smooth
Mi Item #07184656
MFR #B27
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Gripbelt V-Belt - B Section, 21/32 in Top Width, 1 Strand, 30 in Nominal Outside Length, Smooth
Mi Item #07184656
MFR #B27

Mfr description
B27 2761088 GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    30 in
  • Pitch Length
    28.8000 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.38 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Classical Series - Inch
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    B27
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460622378
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    B
  • Standards Met
    RMA
  • UPC_NO
    662460622378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)