Motion
BA2B 459422

SKF
BA2B 459422

110 mm Bore, 200 mm OD, 76 mm Width, Open
MI ITEM #07184828
MFR #BA2B 459422
Price$4,505.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459422

110 mm Bore, 200 mm OD, 76 mm Width, Open
MI ITEM #07184828
MFR #BA2B 459422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,505.43/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Inner Ring Width
    76 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    76 mm
  • Weight
    23.814 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B-459422 BEARING
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577312969
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Static Load Capacity
    69700
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577312969

Overview

Mfr description
BA2B-459422 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought