Motion
TCQJO10A
TCQJO10A 5/16 OPEN END TORQ HEAD WRENCH
MI ITEM #07185062
MFR #TCQJO10A
Price$123.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TCQJO10A 5/16 OPEN END TORQ HEAD WRENCH
MI ITEM #07185062
MFR #TCQJO10A

Mfr description
TCQJO10A 5/16 OPEN END TORQ HD. WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.30/each

Specifications

Dimensions

  • Drive Size
    5/16 in
  • Overall Length
    3-7/8 in

Details

  • Head Style
    Open End
  • Manufacturer Upc Number
    662459933980
  • Material
    Alloy Steel
  • Maximum Torque Output
    9 ft-lbs
  • Type
    Open End Head
  • UPC_NO
    662459933980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)