Motion
PAK128
Spill Pad - Vinyl, 200 gal Sump Capacity, Dimensions: 126 x 222 x2 in
Mi Item #07185087
MFR #PAK128
Price$1,586.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pad - Vinyl, 200 gal Sump Capacity, Dimensions: 126 x 222 x2 in
Mi Item #07185087
MFR #PAK128

Mfr description
PAK128 CONTAINMENT PAD
  • Pliable, 2"-high foam sidewalls contain liquids and spring back to shape after you roll over them; no ramps or drum lifters needed
  • Double layer, 18 oz. vinyl bottom resists punctures and tears
  • One-piece construction deploys in seconds; no assembly required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.44/each

Specifications

Dimensions

  • Dimensions
    126 x 222 x2 in
  • Height
    2.0000 in
  • Length
    18.5 ft
  • Weight
    42 lbs
  • Width
    10.5 ft

Details

  • Color
    Yellow
  • Material
    Vinyl
  • Sump Capacity
    200 gal (US)
  • Type
    FlexBerm Spill Containment Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)