Motion
SNW111X1.15/16

NTN
SNW111X1.15/16

Adapter Sleeve - 1.9375 in Bore Dia.
Mi Item #07185149
MFR #SNW111X1.15/16
Price$82.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNW111X1.15/16

Adapter Sleeve - 1.9375 in Bore Dia.
Mi Item #07185149
MFR #SNW111X1.15/16

Mfr description
SNW111X1.15/16 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.29/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    4547359817102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)