1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
SNW 38 X 6-15/16
Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size
MI ITEM #
07185155
MFR #
SNW 38 X 6-15/16
Your Price
$1,087.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
NTN SNW 38 X 6-15/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
SNW 38 X 6-15/16
Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size
MI ITEM #
07185155
MFR #
SNW 38 X 6-15/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,087.97
/each
(List
$1,359.97
)
Qty
Add to Cart
Overview
Mfr description
SNW38X6.15/16 BEARING UNIT
Specifications
Product Type
Adapter Sleeves
Bore Diameter
6.9375 in
Thread Size
7.472-8
Series
SNW
Manufacturer Upc Number
4547359188967
UPC_NO
4547359188967
Weight
414 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data