Motion
213WS-Z/10FT

NORTH BY HONEYWELL
213WS-Z/10FT

LANYARD 1IN 213WLS-Z7/10FTYL
Mi Item #07185264
MFR #213WS-Z/10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
213WS-Z/10FT

LANYARD 1IN 213WLS-Z7/10FTYL
Mi Item #07185264
MFR #213WS-Z/10FT

Mfr description
213WS-Z/10FT LANYARD 1IN 213WLS-Z7/10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft

Details

  • Anchorage Connection
    Snap Hook
  • Color
    Yellow
  • Harness Connection
    Snap Hook
  • Material
    Polyester Webbing
  • Standards Met
    ANSI, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)