Motion
VT1-10
Voltage™ Safety Glasse - UV Protection, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07185441
MFR #VT1-10
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Voltage™ Safety Glasse - UV Protection, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07185441
MFR #VT1-10

Mfr description
VT1-10 VOLTAGE GLASSES CLEAR
  • Original modern style with black and silver frame choices with new electric blue and electric orange lens options
  • Sleek, lightweight full frame protective eye wear
  • Non-slip grip-on temples are dual molded into frame for maximum comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Material: Polycarbonate;UV Protection: 99.9%;ANSI Rating: Z87.1+;Frame Color: Black
  • ANSI Rating
    ANSI;ISEA Z87.1+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1+
  • Comfort Features
    Integrated rubber nose piece, Lightweight, Non-slip grip-on temples
  • Description
    Radians VoltageTM Safety Eyewear features black frame with clear lens. Sleek, lightweight full frame safety glass integrates both compliance and comfort elements.
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Black
  • Frame Type
    Full Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    VT1-10
  • Noisepiece Type
    Integrated rubber
  • Product Line
    Voltage
  • Series
    Voltage
  • Specialty Features
    Impact Resistant, Non-slip temples, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Non-slip grip-on
  • Type
    Full Frame
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)