Motion
ZPT80HBS-B10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #07185455
MFR #ZPT80HBS-B10
List Price$28.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #07185455
MFR #ZPT80HBS-B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.72/each for your price

Overview

Mfr description
ZPT80HBS-B10 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Mounting Thread Size
    M10 x 1.5, Female Thread
  • Pad Diameter
    80 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Overall Weight
    154 g
  • Weight
    154 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text