Motion
DWHT10313

DEWALT
DWHT10313

Pocket
MI ITEM #07185460
MFR #DWHT10313
Your Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT10313

Pocket
MI ITEM #07185460
MFR #DWHT10313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.21/each(List $64.64)

Overview

Mfr description
DWHT10313 FOLDING KNIFE

Specifications

  • Knife Type
    Pocket
  • Material
    Stainless Steel
  • Width
    30 mm
  • Weight
    0.44 lbs
  • Country of Origin
    China
  • Type
    Folding Pocket Knife
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought