Specifications
Dimensions
- Housing Height12.0000 in
- Housing Length18.5000 in
- Housing Width18.0000 in
- Input Size1.7500 in
- Manufacturer Reducer Size1000
- Maximum Output RPM500.0000 rpm
- Maximum Output Torque6060 in-lbs
- Output Size1.7500 in
- Ratio2:1
- Shipping Dimensions Height12.0000 in
- Shipping Dimensions Length18.5000 in
- Shipping Dimensions Width18.0000 in
- Weight175.00 lbs
Details
- Bevel Gear TypeStraight Bevel
- CAD Drawing0
- Housing MaterialDuctile Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number1000 2/1 A,B ST
- Manufacturer Product Page
- Manufacturer Upc Number662798893587
- Max Input Horsepower48.0000 hp
- Output DirectionDouble
- Output TypeSolid Shaft
- ReductionSingle
- StyleA,B