Motion
CDG5BA32TNSR-250

SMC CORP OF AMERICA
CDG5BA32TNSR-250

Round Body Repairable Air Cylinder - 32 mm Bore, 250 mm Stroke, Basic Mount
Mi Item #07185644
MFR #CDG5BA32TNSR-250
Price$142.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA32TNSR-250

Round Body Repairable Air Cylinder - 32 mm Bore, 250 mm Stroke, Basic Mount
Mi Item #07185644
MFR #CDG5BA32TNSR-250

Mfr description
CDG5BA32TNSR-250 CYLINDER
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.65/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    250 mm

Details

  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)